
One-Handle Bathroom Faucet
Mfr # S6981
Zoro # G400917202
product price: $496.78
/ea
Free Shipping & Returns
Key Features
Width
9.9 in
Length
18.5 in
Height
5.2 in
Weight
5.7 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6981
Zoro #
G400917202
UPC #
26508302408
Country of Origin
United States
Dimensions
Width
9.9 in
Length
18.5 in
Height
5.2 in
Details
Weight
5.7 lb
Finish
Chrome
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.