Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Beverage Faucet Matte Black

  • Mfr # S5520BL

  • Zoro # G401258199


product price: $434.73
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM (5.7 L/min) max.
Finish
Matte Black
Weight
3.25
Height
3.7
Width
8.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5520BL
Zoro #
G401258199
UPC #
26508289488
Country of Origin
United States

Dimensions

Height
3.7
Width
8.2
Length
15.4

Details

Flow Rate
1.5 GPM (5.7 L/min) max.
Finish
Matte Black
Weight
3.25
Handles
1 Lever Handles
Collection
Sip Transitional

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.