Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Beverage Faucet

  • Mfr # S5540SRS

  • Zoro # G901258187


product price: $417.98
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM (5.7 L/min) max.
Finish
Chrome
Width
8.1
Length
15.5
Height
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5540SRS
Zoro #
G901258187
UPC #
26508300657
Country of Origin
United States

Dimensions

Width
8.1
Length
15.5
Height
3.7

Details

Flow Rate
1.5 GPM (5.7 L/min) max.
Finish
Chrome
Weight
3.15
Handles
1 Lever Handles
Collection
Sip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.