Zoro Homepage

One-Handle High Arc Bathroom Faucet in Bronzed Gold

  • Mfr # 84516BZG

  • Zoro # G710331675


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
9.5 in
Length
20.7 in
Mounting Type
Single Hole
Weight
4.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84516BZG
Zoro #
G710331675
UPC #
26508362655
Country of Origin
Unknown

Dimensions

Width
9.5 in
Length
20.7 in
Depth
3.1 in

Details

Color
Gold
Mounting Type
Single Hole
Weight
4.3 lb
Application
Bathroom
Finish
Bronzed Gold
Flow Rate
1.2 GPM (4.5L/min) max.
Number of Handles
One
Includes
Deckplate
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications

Description

  • •In Moen's bronzed gold finish
  • •One-handle lever handle makes it easy to adjust the water
  • •Single hole mount creates a cleaner look against custom countertops
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Deckplate included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.