
One-Handle High Arc Bathroom Faucet Spot Resist Brushed Nickel (Discontinued)
- Mfr # WSL84733SRN
- Zoro # G101233595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSL84733SRN
Zoro #
G101233595
UPC #
26508262894
Country of Origin
China
Dimensions
Width
9.6
Height
3.2
Length
20.7
Details
Finish
Spot Resist Brushed Nickel
Flow Rate
1.2 GPM (4.5L/min) max.
Weight
3.9
Collection
Danika
Handles
Single 1 Handle Lever
Watersense
Yes
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.