Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Kitchen Faucet

  • Mfr # 7245C

  • Zoro # G100916628


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 or 4
Finish
Chrome Plated
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7245C
Zoro #
G100916628
UPC #
26508259900
Country of Origin
United States

Dimensions

Connection Size
3/8 in
Spout Length
9.4 in
Spout Height
12.22 in

Details

Number of Holes
2 or 4
Finish
Chrome Plated
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.5 gpm
Handle Type
Lever
Mounting Type
Sink or Countertop
Item
Kitchen Faucet
Flow Outlet Type
Aerated Stream
Features
Duralock Quick Connect System For Easy Installation
Connection
Compression
Includes
Deckplate; Side Spray

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.