One-Handle Kitchen Faucet in Chrome
Mfr # 212144
Zoro # G510331455
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Mounting Type
Deck Mount
Color/Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212144
Zoro #
G510331455
UPC #
26508363386
Country of Origin
United States
Dimensions
Overall Length
26.8 in
Overall Width
14.3 in
Depth
4.4 in
Details
Finish
Chrome
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Mounting Type
Deck Mount
Color/Finish
Silver
Typical Application
Kitchen
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •One-handle lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •Standard design mounts on the sink or countertop
- •Covered under Moen's limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.