Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen One-Handle Lavatory Faucet 8437

One-Handle Lavatory Faucet (Discontinued)

  • Mfr # 8437
  • Zoro # G201233389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8437
Zoro #
G201233389
UPC #
26508232163
Country of Origin
United States

Dimensions

Length
11.5 in
Height
5.0 in
Width
6.5 in

Details

Finish
Chrome
Handle Type
Single 1 Handle Lever
Weight
3.5 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.