
One-Handle Lavatory Faucet Brushed Nickel
Mfr # 8414F12BN
Zoro # G501237766
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Width
7.6 in
Length
8.8 in
Height
7.2 in
Weight
6.3 lb
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8414F12BN
Zoro #
G501237766
UPC #
26508271773
Country of Origin
China
Dimensions
Width
7.6 in
Length
8.8 in
Height
7.2 in
Details
Weight
6.3 lb
Finish
Brushed Nickel
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.