Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Pulldown Bar Faucet Spot Resist Stainless

  • Mfr # 5995SRS

  • Zoro # G500917119


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Height
3.5 in
Handle Type
Single 1 Handle Lever
Spout Length
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5995SRS
Zoro #
G500917119
UPC #
26508231968
Country of Origin
United States

Dimensions

Height
3.5 in
Spout Length
24.75 in

Details

Item
Bar Sink Faucets
Finish
Spot Resist Stainless
Handle Type
Single 1 Handle Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.