Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Pulldown Kitchen Faucet Oil Rubbed Bronze

  • Mfr # 7185EWORB

  • Zoro # G000916735


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
4.0 in
Width
14.1 in
Length (In.)
26.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7185EWORB
Zoro #
G000916735
UPC #
26508292693
Country of Origin
United States

Dimensions

Height
4.0 in
Width
14.1 in
Length (In.)
26.6 in

Details

Finish
Oil Rubbed Bronze

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.