One-Handle Tub and Shower Cycling Trim in Brushed Nickel

  • Mfr # T58913EPBN

  • Zoro # G110331718


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
7.2 in
Length
9.8 in
Height
4.4 in
Weight
2.95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T58913EPBN
Zoro #
G110331718
UPC #
810475007486
Country of Origin
Unknown

Dimensions

Width
7.2 in
Length
9.8 in
Height
4.4 in

Details

Color
Silver
Weight
2.95 lb
Application
Bathroom
Finish
Brushed Nickel

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Lever handle makes it easy to adjust the water
  • •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •6-1/2" diameter spray head rainshower for exceptional water coverage
  • •Full rainshower
  • •Covered under Moen's 10 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.