Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Tub and Shower Cycling Trim in Chrome

  • Mfr # T58913EP

  • Zoro # G610331683


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
7.2 in
Length
9.8 in
Height
4.4 in
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58913EP
Zoro #
G610331683
UPC #
810475007462
Country of Origin
Unknown

Dimensions

Width
7.2 in
Length
9.8 in
Height
4.4 in

Details

Color
Silver
Weight
3 lb
Application
Bathroom
Finish
Chrome

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Lever handle makes it easy to adjust the water
  • •6-1/2" diameter spray head rainshower for exceptional water coverage
  • •Full rainshower
  • •5 1/2" tub spout length
  • •Covered under Moen's 10 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.