One-Handle Tub and Shower Cycling Trim in Matte Black

  • Mfr # T58913NHBL

  • Zoro # G910331673


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
7.3 in
Length
7.5 in
Height
4.3 in
Weight
1.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58913NHBL
Zoro #
G910331673
UPC #
810475007509
Country of Origin
Unknown

Dimensions

Width
7.3 in
Length
7.5 in
Height
4.3 in

Details

Color
Black
Weight
1.9 lb
Application
Bathroom
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •5 1/2" tub spout length
  • •Complies with americans with disabilities act (ada) specifications
  • •Covered under Moen's 10 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.