
One-Handle Tub Filler Includes Hand Shower Brushed Nickel (Discontinued)
- Mfr # S93005BN
- Zoro # G901237847
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S93005BN
Zoro #
G901237847
UPC #
26508251102
Country of Origin
Portugal
Dimensions
Height
9
Width
13
Length
38
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Brushed Nickel
Weight
20
Handles
1 Lever Handles
Collection
Arris
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.