Zoro Homepage

One-Handle Tub Filler Includes Hand Shower Oil Rubbed Bronze

  • Mfr # 695ORB

  • Zoro # G701236392


product price: $2,737.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Oil Rubbed Bronze
Height
10.25
Width
17.75
Length
47.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695ORB
Zoro #
G701236392
UPC #
26508280997
Country of Origin
China

Dimensions

Height
10.25
Width
17.75
Length
47.75

Details

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Oil Rubbed Bronze
Weight
25
Handles
1 Lever Handles
Collection
Voss

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.