Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Tub/Shower Trim Kit Bl

  • Mfr # 48003NHBLGR

  • Zoro # G208457382


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
7.38 in
Application
Residential
Length
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48003NHBLGR
Zoro #
G208457382
UPC #
26508327357
Country of Origin
United States

Dimensions

Height
4 in
Width
7.38 in
Length
7.38 in

Details

Finish
Matte Black
Application
Residential

Description

matte black finish is the perfect complement to modern spaces


  • •lever handle makes it easy to adjust the water
  • •cycling
  • •5 1/2" tub spout length
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.