Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Handle Vessel Bathroom Faucet

  • Mfr # S6712

  • Zoro # G600916555


product price: $653.29
/ea
Free Shipping & Returns

Key Features

Width
9.4 in
Length
20.7 in
Height
3.4 in
Weight
5.25 lb
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6712
Zoro #
G600916555
UPC #
26508298220
Country of Origin
United States

Dimensions

Width
9.4 in
Length
20.7 in
Height
3.4 in

Details

Weight
5.25 lb
Handle Type
Single 1 Handle Lever
Finish
Chrome

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.