Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Pc Hdl Hub Mtcl Posi Kit Bn

  • Mfr # 95626BN

  • Zoro # G012373168


product price: $64.25
/ea

Key Features

Finish
Brushed Nickel
Length
5.8 in
Width (In.)
3.4 in
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95626BN
Zoro #
G012373168
UPC #
26508160411
Country of Origin
United States

Dimensions

Length
5.8 in
Width (In.)
3.4 in
Depth (In.)
3 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.