Zoro Homepage

One Pc Hub Mtcl Mnt Kit P

  • Mfr # 95612P

  • Zoro # G408584758


product price: $54.15
/ea

Key Features

Finish
Polished Brass
Overall Length (In.)
3.375 in
Height
5.5 in
Width
2.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95612P
Zoro #
G408584758
UPC #
26508160473
Country of Origin
United States

Dimensions

Overall Length (In.)
3.375 in
Height
5.5 in
Width
2.938 in

Details

Finish
Polished Brass

Description


polished brass finish is warm and bright for a classic, highly reflective look
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.