Zoro Homepage

Oxby Ts, Chr

  • Mfr # 82660

  • Zoro # G508597702


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
9.62 in
Height (In.)
4.75 in
Length
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82660
Zoro #
G508597702
UPC #
26508277331
Country of Origin
United States

Dimensions

Width (In.)
9.62 in
Height (In.)
4.75 in
Length
18.5 in

Details

Finish
Chrome

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •6" diameter spray head rainshower for exceptional water coverage
  • •6" tub spout length
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.