Peened Concealed Screw 18" Grab Bar Peened Stai, 18" L, Stainless Steel, Peened Stainless Steel
- Mfr # R8718P
- Zoro # G2167914
product price:Â
$
32.99
/ea
Key Features
Length
18"
Finish
Peened Stainless Steel
Type
Peened
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8718P
- Zoro #
- G2167914
- UPC #
- 034584094896
- Country of Origin
- China
Dimensions
- Length
- 18"
- Height
- 3.14"
- Bar Length
- 18"
Details
- Finish
- Peened Stainless Steel
- Type
- Peened
- Material
- Stainless Steel
- Standards
- Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Weight Capacity
- Up to 500 lb.
- Item
- Concealed Screw 18" Grab Bar Peened Stai
- Includes
- 2-1/4" Screws
- Features
- Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle
Description
Concealed Screw 18 In. Grab Bar Peened Stai
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.