Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug and Cap Plstc Wa Nl Buff

  • Mfr # 10709NL

  • Zoro # G812374143


product price: $47.95
/ea

Key Features

Finish
Polished Nickel
Depth (In.)
1.37 in
Length
4.75 in
Width (In.)
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10709NL
Zoro #
G812374143
UPC #
26508204900
Country of Origin
United States

Dimensions

Depth (In.)
1.37 in
Length
4.75 in
Width (In.)
2.12 in

Details

Finish
Polished Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.