Zoro Homepage

Plug and Seat Assy Plstc/Brs Orb

  • Mfr # 10709ORB

  • Zoro # G012374103


product price: $44.89
/ea

Key Features

Finish
Oil Rubbed Bronze
Length
4.75 in
Width (In.)
2.12 in
Depth (In.)
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10709ORB
Zoro #
G012374103
UPC #
26508172261
Country of Origin
United States

Dimensions

Length
4.75 in
Width (In.)
2.12 in
Depth (In.)
1.37 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.