Zoro Homepage

Polished nickel 24 towel bar

  • Mfr # Y1124NL

  • Zoro # G015629217


product price: $63.99
/ea

Key Features

Finish
Polished Nickel
Bar Length
25.2 in
Height
2 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1124NL
Zoro #
G015629217
UPC #
34584041111
Country of Origin
China

Dimensions

Bar Length
25.2 in
Height
2 in
Width
4.6 in

Details

Finish
Polished Nickel
Color
Nickel

Description

  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • mounting system simplifies installation
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.