Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Polished nickel 30" towel bar only DN9830NL

Polished nickel 30" towel bar only (Discontinued)

  • Mfr # DN9830NL
  • Zoro # G101234141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN9830NL
Zoro #
G101234141
UPC #
34584029935
Country of Origin
Unknown

Dimensions

Bar Length
30 in
Width
0.590 in
Height
0.590 in

Details

Finish
Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.