Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Nickel M-CORE 3-Series Shower Only

  • Mfr # UT3312EPNL

  • Zoro # G915947169


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Length
12.1 in
Depth (In.)
11.4 in
Finish
Polished Nickel
Width (In.)
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3312EPNL
Zoro #
G915947169
UPC #
26508320259
Country of Origin
United States

Dimensions

Length
12.1 in
Depth (In.)
11.4 in
Width (In.)
11.4 in

Details

Finish
Polished Nickel

Description

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 3 series cartridge included
  • 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.