
Polished Nickel M-CORE 3-Series Shower Only
Mfr # UTS3912NL
Zoro # G015947175
product price: $596.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
11.4 in
Length
12.1 in
Flow (GPM)
2.5
Depth (In.)
11.4 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTS3912NL
Zoro #
G015947175
UPC #
26508322215
Country of Origin
United States
Dimensions
Width (In.)
11.4 in
Length
12.1 in
Depth (In.)
11.4 in
Details
Flow (GPM)
2.5
Finish
Polished Nickel
Description
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- M-CORE 3 series cartridge included
- 6" diameter spray head rainshower for exceptional water coverage
- Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.