
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5502NL
Zoro #
G301732119
UPC #
26508256053
Country of Origin
Unknown
Dimensions
Height
5.5
Width
9.125
Length
13.125
Details
Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Polished Nickel
Weight
4
Handles
1 Lever Handles
Collection
Wynford
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.