Zoro Homepage

Polished Nickel Moentrol Shower Only

  • Mfr # TS3912NHNL

  • Zoro # G601732215


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
5.2
Width
11.5
Length
12
Weight
3.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3912NHNL
Zoro #
G601732215
UPC #
26508302958
Country of Origin
United States

Dimensions

Height
5.2
Width
11.5
Length
12

Details

Finish
Polished Nickel
Weight
3.55
Collection
Flara
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.