This item is Discontinued.

Moen Polished Nickel Moentrol® Tub/Shower T3313NHNL

Polished Nickel Moentrol® Tub/Shower (Discontinued)

  • Mfr # T3313NHNL
  • Zoro # G001730644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3313NHNL
Zoro #
G001730644
UPC #
26508301647
Country of Origin
United States

Dimensions

Height
5.7
Width
9.3
Length
13.1

Details

Finish
Polished Nickel
Weight
3.5
Handles
1 Lever Handles
Collection
Belfield

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.