
Polished Nickel Moentrol Tub/Shower
Mfr # T3693NHNL
Zoro # G801730820
product price: $300.53
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Height
5.6
Width
8.2
Length
10.1
Weight
6.85
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3693NHNL
Zoro #
G801730820
UPC #
26508301685
Country of Origin
United States
Dimensions
Height
5.6
Width
8.2
Length
10.1
Details
Finish
Polished Nickel
Weight
6.85
Handles
1 Lever Handles
Collection
Voss
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.