Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Nickel Moentrol Tub/Shower

  • Mfr # TS3913NHNL

  • Zoro # G801732336


product price: $433.73
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
5.12
Width
11.5
Length
12.05
Weight
5.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3913NHNL
Zoro #
G801732336
UPC #
26508302996
Country of Origin
United States

Dimensions

Height
5.12
Width
11.5
Length
12.05

Details

Finish
Polished Nickel
Weight
5.85
Handles
1 Lever Handles
Collection
Flara

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.