Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Nickel Moentrol Valve Trim

  • Mfr # TS3911NL

  • Zoro # G401731913


product price: $329.21
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
7.8
Height
4.7
Width
7.7
Weight
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3911NL
Zoro #
G401731913
UPC #
26508302910
Country of Origin
United States

Dimensions

Length
7.8
Height
4.7
Width
7.7

Details

Finish
Polished Nickel
Weight
2.8
Collection
Flara
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.