Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished nickel pivoting paper holder

  • Mfr # Y1108NL

  • Zoro # G115629001


product price: $42.45
/ea

Key Features

Color
Nickel
Width
4.6 in
Length
11.1 in
Finish
Polished Nickel
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1108NL
Zoro #
G115629001
UPC #
34584041098
Country of Origin
China

Dimensions

Width
4.6 in
Length
11.1 in
Depth
2.2 in

Details

Color
Nickel
Finish
Polished Nickel

Description

  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • mounting system simplifies installation
  • pivoting paper holder
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.