Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished nickel towel ring

  • Mfr # Y1186NL

  • Zoro # G715629111


product price: $37.19
/ea

Key Features

Color
Nickel
Bar Length
8.4 in
Finish
Polished Nickel
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1186NL
Zoro #
G715629111
UPC #
34584041128
Country of Origin
China

Dimensions

Bar Length
8.4 in
Width
7.9 in
Height
4 in

Details

Color
Nickel
Finish
Polished Nickel

Description

  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • mounting system simplifies installation
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.