Zoro Homepage
This item is Discontinued.
Moen Polished Nickel Transfer Valve Trim T4511NL

Polished Nickel Transfer Valve Trim (Discontinued)

  • Mfr # T4511NL
  • Zoro # G401730268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4511NL
Zoro #
G401730268
UPC #
26508255889
Country of Origin
Unknown

Dimensions

Length
5.88
Width
5.69
Height
3.88

Details

Finish
Polished Nickel
Weight
1.5
Collection
Wynford
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.