
Polished Nickel Transfer Valve Trim
Mfr # TS32206NL
Zoro # G301730689
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Length
5.88
Height
3.88
Width
5.69
Weight
1.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS32206NL
Zoro #
G301730689
UPC #
26508281703
Country of Origin
China
Dimensions
Length
5.88
Height
3.88
Width
5.69
Details
Finish
Polished Nickel
Weight
1.6
Collection
Weymouth
Handles
1 Lever Handles
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.