Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Nickel Transfer Valve Trim

  • Mfr # TS4911NL

  • Zoro # G701732313


product price: $219.11
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
9.6
Height
3.6
Width
5.6
Weight
2.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4911NL
Zoro #
G701732313
UPC #
26508303115
Country of Origin
United States

Dimensions

Length
9.6
Height
3.6
Width
5.6

Details

Finish
Polished Nickel
Weight
2.35
Handles
1 Lever Handles
Collection
Flara

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.