Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Polished Nickel Transfer Valve Trim TS4912NL

Polished Nickel Transfer Valve Trim (Discontinued)

  • Mfr # TS4912NL
  • Zoro # G201732325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4912NL
Zoro #
G201732325
UPC #
26508303153
Country of Origin
United States

Dimensions

Length
9.75
Height
3.75
Width
5.38

Details

Finish
Polished Nickel
Weight
1.95
Handles
1 Lever Handles
Collection
Flara

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.