Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Up Drain No Overflow Bl

  • Mfr # 140780BL

  • Zoro # G012371119


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width (In.)
3 in
Length
6 in
Depth (In.)
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140780BL
Zoro #
G012371119
UPC #
26508299371
Country of Origin
United States

Dimensions

Width (In.)
3 in
Length
6 in
Depth (In.)
2.8 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.