Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Up Seat Bg

  • Mfr # 10709BG

  • Zoro # G012373953


product price: $48.59
/ea

Key Features

Finish
Brushed Gold
Length
5 in
Width (In.)
5 in
Depth (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10709BG
Zoro #
G012373953
UPC #
26508291832
Country of Origin
United States

Dimensions

Length
5 in
Width (In.)
5 in
Depth (In.)
2 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.