
Posi-Temp Tub & Shower Trim in Chrome
Mfr # 82518
Zoro # G310399235
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Depth (In.)
5.59 in.
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
WaterSense Listed; ADA Compliant
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82518
Zoro #
G310399235
UPC #
26508375709
Country of Origin
United States
Dimensions
Depth (In.)
5.59 in.
Width (In.)
9.21 in.
Length
12.99 in.
Details
Finish
Chrome
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
WaterSense Listed; ADA Compliant
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.