Posi-Temp With Diverter Tub/Shower Valve Only Oil Rubbed Bronze

  • Mfr # T2690ORB

  • Zoro # G300916503


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Height
4.4 in
Width
7.6 in
Length
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2690ORB
Zoro #
G300916503
UPC #
26508300268
Country of Origin
United States

Dimensions

Height
4.4 in
Width
7.6 in
Length
11.7 in

Details

Finish
Oil Rubbed Bronze

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.