Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Temp w/Posi-Temp 1/2" Cold PexInlets/Cc Outlets Conn PresBal

  • Mfr # 62365

  • Zoro # G901234587


product price: $111.04
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.0 in
Handle Type
Bulk 1 Handle Valve Only
Height
4.9 in
Width
5.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62365
Zoro #
G901234587
UPC #
026508227251
Country of Origin
United States

Dimensions

Length (In.)
5.0 in
Height
4.9 in
Width
5.0 in

Details

Handle Type
Bulk 1 Handle Valve Only

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.