Zoro Homepage

Posi-Temp(R) Shower Only

  • Mfr # 8375EP15

  • Zoro # G000916124


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
6.2 in
Width
7.4 in
Number of Handles
Single 1 Handle Lever
Length
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8375EP15
Zoro #
G000916124
UPC #
26508213407
Country of Origin
United States

Dimensions

Height
6.2 in
Width
7.4 in
Length
7.7 in

Details

Finish
Chrome
Number of Handles
Single 1 Handle Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.