
Posi-Temp(R) Shower Only Brushed Nickel
Mfr # TS2912BN
Zoro # G800916195
product price: $543.84
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 gpm
ADA Compliant
Yes
Shower Head Type
Rainshower
Face Dia.
6 in
Type
One-Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS2912BN
Zoro #
G800916195
UPC #
26508302668
Country of Origin
United States
Dimensions
Face Dia.
6 in
Details
Item
Shower
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Rainshower
Type
One-Function
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.