Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Temp(R) Shower Only Matte Black

  • Mfr # T2812EPBL

  • Zoro # G200917402


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
4.6 in
Width
7.7 in
Length
7.8 in
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2812EPBL
Zoro #
G200917402
UPC #
26508301579
Country of Origin
United States

Dimensions

Height
4.6 in
Width
7.7 in
Length
7.8 in

Details

Finish
Matte Black
Handle Type
Single 1 Handle Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.