Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Temp(R) Shower Only Mediterranean Bronze

  • Mfr # T2122EPBRB

  • Zoro # G301234361


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Mediterranean Bronze
Height
5.35
Width
8.43
Length
9.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2122EPBRB
Zoro #
G301234361
UPC #
26508270158
Country of Origin
United States

Dimensions

Height
5.35
Width
8.43
Length
9.61

Details

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Mediterranean Bronze
Weight
2.35
Collection
Traditional
Watersense
Yes
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.