Zoro Homepage

Posi-Temp(R) Shower Only Oil Rubbed Bronze

  • Mfr # T2312EPORB

  • Zoro # G300917609


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Eco-Performance Rainshower
Face Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2312EPORB
Zoro #
G300917609
UPC #
26508275498
Country of Origin
United States

Dimensions

Face Dia.
7 in

Details

Item
Shower
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Eco-Performance Rainshower
Type
One-Function

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.